Beli blower centrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KATSU Aluminium Housing Air Blower
    Mulai

    Rp2.599.900

    KATSU Aluminium Housing Air Blower
    atribut:
    • Speed (rpm): 2800
  2. KATSU Metal Housing Air Blower
    Mulai

    Rp2.099.900

    KATSU Metal Housing Air Blower
    atribut:
    • Speed (rpm): 2800
  3. CHICAGO BLOWER Heavy-Duty Radial Blade Blowers
    Mulai

    Rp159.999.900

    CHICAGO BLOWER Heavy-Duty Radial Blade Blowers
    Deskripsi:
    Spark-resistant blowers feature housings and blower wheels made from non-ferrous materials that will not create sparks when they strike or rub against each other. These blowers are suited for use in paint booths, chemical storage, or other situations where flammable vapors may be present in the airstream. The included direct-drive motor has fewer parts than belt-drive systems, requiring less maintenance over time.
    atribut:
    • UNSPSC: 40101601
    • Airflow @ 1.000 in SP (cfm): 3755
    • Airflow @ 11.00 in SP (cfm): 3620
    • Airflow @ 12.00 in SP (cfm): 3270
    • Airflow @ 13.00 in SP (cfm): 3160
    • Airflow @ 2.000 in SP (cfm): 4138
    • Airflow @ 3.000 in SP (cfm): 4104
    • Airflow @ 4.000 in SP (cfm): 4067
    • Airflow @ 5.000 in SP (cfm): 4029
    • Airflow @ 6.000 in SP (cfm): 3987
    • Airflow @ 7.000 in SP (cfm): 3942
    • Airflow @ 8.000 in SP (cfm): 3891
    • Airflow @ 9.000 in SP (cfm): 3832
    • Bearing Type: Regreasable Ball
    • Current (A): 21.9
    • Flange type: Non-Flanged
    • Frequency (Hz): 60
    • Housing Material: Aluminium
    • Inlet Diameter (inch): 10
    • Maximum Ambient Temperature (°F): 120
    • Maximum Fan Speed (rpm): 3600
    • Maximum Inlet Air Temperature (°F): 150
    • Minimum Fan Speed (rpm): 3500
    • Motor Enclosure: Totally Enclosed Fan Cooled
    • Motor Frame Designation: 256TC
    • Motor Horsepower (HP): 20
    • Motor Insulation Class: F
    • Motor Speed (rpm): 3600
    • Nameplate Voltage (VAC): 230/460
    • Number of Inlets: 1
    • Outlet Height (inch): 8
    • Outlet Shape: Square
    • Outlet Width (inch): 8
    • Phase: 3
    • Rotation: CW
    • Shaft Diameter (inch): 1-5/8
    • Sound Level (dBA): 105 @5 ft
    • Wheel Diameter (inch): 18-1/2
    • Wheel Material: Aluminium
    • Wheel Type: Radial
    • Wheel Width (inch): 6
  4. GTek Centrifugal High Pressure 2JZ
    Mulai

    Rp29.999.900

    GTek Centrifugal High Pressure 2JZ
    atribut:
    • Phase: 3
    • Speed (rpm): 2900
  5. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp709.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
  6. Arrows Centrifugal Inline Duct Fan Steel Blade
    Mulai

    Rp1.499.900

    Arrows Centrifugal Inline Duct Fan Steel Blade
    Deskripsi:
    Centrifugal Duct Inline / Inline FanBlower atau exhaust hisap yang berbentuk khusus untuk saluran udara pipa pralon, ducting, maupun flexible allumunium dan dimana kipas ini berfungsi untuk exhaust (hisap), fresh air (memasukan udara) atau sebagai booster fan, sesuai dengan kebutuhan nya.Tingkat kebisingan (noise) dari blower ini tergolong rendah (silent) serta mempunyai tekanan statik (preassure) yang cukup memadai.Dilengkapi dengan braket fan yang mempermudah pemasangan / instalasi secara vertikal maupun horisontal, sehingga bisa disesuaikan dengan kondisi lokasi pemasangannya.
    atribut:
    • Propeller Material: Galvanis Steel
    • Body Material: Galvanis
  7. IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Mulai

    Rp3.599.900

    IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
    atribut:
    • Speed (rpm): 2840
    • Voltage (V): 380
  8. CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)
    Mulai

    Rp389.900

    CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)
    Deskripsi:
    EF-SS-12/1-NXBall BearingExhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.
    atribut:
    • Voltage (V): 220
  9. CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Mulai

    Rp3.099.900

    CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 220
  10. CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Deskripsi:
    Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembaga
    atribut:
    • Speed (rpm): 2800
    • Heat Temperature Recommendation (°C): Max. 80
  11. NRT-PRO Conch Blower (Blower Keong)
    Mulai

    Rp249.900

    NRT-PRO Conch Blower (Blower Keong)
    atribut:
    • Voltage (V): 220
    • Revolution Per Minute (rpm): 3000
  12. IMATSU Blower Fan Centrifugal (Blower Keong)
    Mulai

    Rp2.599.900

    IMATSU Blower Fan Centrifugal (Blower Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
  13. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  14. CKE Blower Centrifugal (Blower Sentrifugal)
    Mulai

    Rp349.900

    CKE Blower Centrifugal (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  15. CKE Blower Fan Centrifugal (Blower Keong)
    Mulai

    Rp999.900

    CKE Blower Fan Centrifugal (Blower Keong)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
Daftar Harga blower centrifugal Terbaru October 2026
SHOWA Electric Blower Compact Series (Turbo Blade Blower)Rp7.499.900
KATSU Aluminium Housing Air BlowerRp2.599.900
KATSU Metal Housing Air BlowerRp2.099.900
CHICAGO BLOWER Heavy-Duty Radial Blade BlowersRp159.999.900
Takafan Centrifugal Blower PP (Blower Sentrifugal)Rp4.699.900
GTek Centrifugal High Pressure 2JZRp29.999.900
CKE Centrifugal Fan (Kipas Sentrifugal)Rp709.900
GTek Blower Centrifugal Mini (Blower Sentrifugal Mini)Rp1.299.900
Arrows Centrifugal Inline Duct Fan Steel BladeRp1.499.900
IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait